DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Honeywell Espresso Safety Glasses, Scratch-Resistant, Wraparound

NORTH BY HONEYWELL| Zoro #: G0788164| Mfr #: W301

$7.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0788164 Mfr #: W301
Photochromatic Lens: NoTemple Style: Spatula
Lens Coating: Scratch-ResistantSeries: W300
UV Protection: 99.9%Frame Material: Polycarbonate
Lens Color: EspressoLens Material: Polycarbonate
Primary Frame Color: Multi-ColorItem: Safety Glasses
Safety Glasses Size: UniversalGender: Women's
Primary Lens Color: BrownFrame Color: Tortoise Shell
Standards: ANSI Z87.1-2010Frame Design: Wraparound
Country of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Gender Women's, Lens Color Espresso, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Tortoise Shell, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Style Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.