Honeywell Silver Mirror Safety Glasses, Scratch-Resistant

NORTH BY HONEYWELL| Zoro #: G1517336| Mfr #: 11150754

$6.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1517336 Mfr #: 11150754
Series: Millennia SportSafety Glasses Size: Universal
Primary Frame Color: BlackPrimary Lens Color: Mirror
Frame Color: BlackPhotochromatic Lens: No
Includes: Adjustable Break-Away Retainer CordStandards: ANSI Z87.1-2010, CSA Z94.3-2007
X-Ray Detectable: YesUV Protection: 99.99% UVA/UVB
Temple Color: BlackLens Color: Silver Mirror
Lens Material: PolycarbonateFrame Design: Wraparound
Temple Style: adjustableLens Coating: Scratch-Resistant
Frame Material: NylonMetal Detectable: No
Foam Lined: NoSafety Glasses Frame Style: Half-Frame
Item: Safety GlassesGender: Unisex
Polarized Lens: NoCountry of Origin (subject to change): China

Product Description

Keeping your vision protected is essential when working with power tools or heavy machinery. Trust this pair of North by Honeywell safety glasses to offer first-class protection for your eyes. These Millennia Sport series safety glasses feature silver mirror lenses with a scratch-resistant coating to go with the wraparound frame. These black frame safety glasses have a UV protection of 99.9%. Standards include: ANSI Z87.1-2010, CSA Z94.3-2007.

Product Reviews

Save 15%. Sign up for Z-mail.