PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Scissors, 4-1/2 In. L, Metal

NORTH BY HONEYWELL| Zoro #: G2419611| Mfr #: 325701P

$3.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2419611 Mfr #: 325701P
Industry Type: HealthcareItem: Medical Scissors
Color: silverLength: 4-1/2"
Disposable: YesBlade Material: Steel
Blade End Style: AngledCountry of Origin (subject to change): Pakistan

Product Description

Medical Scissors, Length 4-1/2 In., Color Silver, Blade End Style Angled, Blade Material Steel, Disposable Yes

Product Reviews