DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Search and Rescue Kit

NORTH BY HONEYWELL| Zoro #: G0804815| Mfr #: 148840

$157.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0804815 Mfr #: 148840
Case Material: NylonPeople Served: 1
Number of Components: 21Size: Universal
Includes: (1) Hard Hat, (1) Pair Leather Work Gloves, (1) Pry Bar, (1) Camp Axe, (1) Sheath, (1) Flashlight, (1) Canteen, (1 ) 50 ft. Nylon Cord, (1) Rescue Blanket, (1) Mini First Aid Kit, (1) Folding Shovel, (1) Metal Whistle with Lanyard, (1) Goggles, (1) Survival Knife, (2) 12 hr. Light Sticks, (2) Cold Packs, (4) N95 Dust/Mist Masks, (2) D BatteriesItem: Search and Rescue Kit
Height: 12"Width: 6"
Depth: 18"Country of Origin (subject to change): Mexico

Product Description

Search and Rescue Kit, Size Universal, People Served 1, Number of Components 21, Case Material Nylon, Height 12 In., Width 6 In., Depth 18 In., Includes (1) Hard Hat, (1) Pair Leather Work Gloves, (1) Pry Bar, (1) Camp Axe, (1) Sheath, (1) Flashlight, (1) Canteen, (1 ) 50 ft. Nylon Cord, (1) Rescue Blanket, (1) Mini First Aid Kit, (1) Folding Shovel, (1) Metal Whistle with Lanyard, (1) Goggles, (1) Survival Knife, (2) 12 hr. Light Sticks, (2) Cold Packs, (4) N95 Dust/Mist Masks, (2) D Batteries

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.