Splint, Hand and Wrist, Tan, Cardboard

NORTH BY HONEYWELL| Zoro #: G1119657| Mfr #: 431001

$1.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1119657 Mfr #: 431001
Color: TanUsage: Hand and Wrist
Width: 8-1/2"Length: 12"
Material: CardboardItem: Splint
Country of Origin (subject to change): United States

Product Description

Splint, Usage Hand and Wrist, Color Tan, Material Cardboard, Length 12 In., Width 8-1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.