Splint, Large, Tan, Cardboard/Foam

NORTH BY HONEYWELL| Zoro #: G0291611| Mfr #: 431010

$3.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0291611 Mfr #: 431010
Item: SplintColor: Tan
Usage: LargeWidth: 12"
Material: Cardboard/FoamLength: 24"
Country of Origin (subject to change): United States

Product Description

Splint, Usage Large, Color Tan, Material Cardboard/Foam, Length 24 In., Width 12 In.

Product Reviews

Save 15%. Sign up for Z-mail.