Splint, Leg, Tan, Cardboard

NORTH BY HONEYWELL| Zoro #: G1288673| Mfr #: 431003

$3.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1288673 Mfr #: 431003
Color: TanUsage: Leg
Width: 15-3/4"Length: 28"
Material: CardboardItem: Splint
Country of Origin (subject to change): United States

Product Description

Splint, Usage Leg, Color Tan, Material Cardboard, Length 28 In., Width 15-3/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.