Splint, Medium, Tan, Cardboard/Foam

NORTH BY HONEYWELL| Zoro #: G1518867| Mfr #: 431008

$2.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1518867 Mfr #: 431008
Item: SplintMaterial: Cardboard/Foam
Color: TanLength: 18"
Usage: MediumWidth: 8"
Country of Origin (subject to change): United States

Product Description

Splint, Usage Medium, Color Tan, Material Cardboard/Foam, Length 18 In., Width 8 In.

Product Reviews

Save 15%. Sign up for Z-mail.