Splint, Small, Tan, Cardboard/Foam

NORTH BY HONEYWELL| Zoro #: G0398754| Mfr #: 431007

$2.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0398754 Mfr #: 431007
Item: SplintMaterial: Cardboard/Foam
Color: TanUsage: Small
Width: 6"Length: 12"
Country of Origin (subject to change): United States

Product Description

Splint, Usage Small, Color Tan, Material Cardboard/Foam, Length 12 In., Width 6 In.

Product Reviews

Save 15%. Sign up for Z-mail.