20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Stethoscope, Single Head, Black

NORTH BY HONEYWELL| Zoro #: G1974865| Mfr #: 045038

$11.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1974865 Mfr #: 045038
Packaged In: BoxItem: Stethoscope
Length: 31-1/2"Size: Adult
Disposable: NoColor: Black
Head: SingleMaterial: Metal
Country of Origin (subject to change): China

Product Description

Stethoscope, Single Head, Length 31-1/2 In., Size Adult, Color Black, Disposable No, Material Metal, Packaged In Box

Product Reviews

Save 15%. Sign up for Z-mail.