20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Tape, White, 1-1/2 In. W, 10 yd. L, PK8

NORTH BY HONEYWELL| Zoro #: G0590161| Mfr #: 0320015

$21.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0590161 Mfr #: 0320015
Item: First Aid TapeColor: WHITE
Adhesive: YesMaterial: Cloth
Waterproof: NoWidth: 1-1/2"
Length: 10 yd.Country of Origin (subject to change): United States

Product Description

First Aid Tape, Color White, Waterproof No, Material Cloth, Yes Adhesive, Width 1-1/2 In., Length 10 yd., Package Quantity 8
Save 15%. Sign up for Z-mail.