This item is Discontinued.

North Safety Glasses, North Adaptec, I/O Mirror Anti-Fog, Anti-Static, Scratch-Resistant Lens, Full-Frame T5900NTKTCG

Safety Glasses, North Adaptec, I/O Mirror Anti-Fog, Anti-Static, Scratch-Resistant Lens, Full-Frame (Discontinued)

  • Mfr # T5900NTKTCG
  • Zoro # G4301105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T5900NTKTCG
Zoro #
G4301105
UPC #
821812444321
Country of Origin
United States

Dimensions

Eyewear Size
Narrow

Details

Item
Safety Glasses
Lens Color
I/O Mirror
Frame Type
Full-Frame
Frame Style
Wraparound
Frame Color
Translucent Black/Red
Lens Coating
Anti-Fog, Anti-Static, Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Polyester Blend, Nylon 66/Tpu Padding
Polarized Lens
No
Foam Lined
No
Series
North Adaptec
Standards
ANSI Z87.1-2010, CSA Z94.3-2007
UV Protection
99.99% UVA/UVB
Metal Detectable
No
Includes
1 Safety Glasses
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
X-Ray Detectable
No
Photochromatic Lens
No
Gender
Unisex
Arm Tip Type
Adjustable
Arm Color
Black
Dielectric Protection
Yes

Description

Safety Glasses, Series North Adaptec, Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size S, Frame Material Nylon 66/TPU Padding, Polycarbonate/Polyester Blend, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Ratchet Hinge, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.