North Safety

Uvex Bionic™ Face Shield W/ Suspension & Anti-Fog/Hardcoat Visor

North Safety Uvex Bionic™ Face Shield W/ Suspension & Anti-Fog/Hardcoat Visor S8510
Hover or click to zoom Tap to zoom
$63.60
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.

Total: $63.60

North Safety #S8510 Specifications

  • Country of Origin (subject to change): United States

Description

UVEX BIONICTM FACE SHIELD W/ SUSPENSION, S8510, ANTI-FOG/HARDCOAT VISOR THE BIONIC SHIELD IS A REVOLUTIONARY FACE SHIELD. DESIGNED FOR RUGGED JOBS, IT'S TOUGH WHERE IT HAS TO BE, YET EXTREMELY LIGHTWEIGHT AND BALANCED FOR ALL-DAY COMFORT. ITS TECHNO LOGICALLY ADVANCED DESIGN ENABLES THE BIONIC SHIELD TO MORE EASILY STAND UP TO AIRBORNE DEBRIS, SPLASH AND WELDING INFRARED RADIATION. HIGHLY ADJUSTABLE, WITH AN EASILY REPLACEABLE VISOR, THE BIONIC SHIELD IS THE FACE SHIELD WORKERS WANT TO WEAR. FEATURES:
    ENHANCED PROTECTION FROM AIRBORNE DEBRIS EXCELLENT OPTICS AND INCREASED VISIBILITY EASILY REPLACEABLE VISOR WITH DUAL POSITION CHOICES SECURE VISOR ATTACHMENT LIGHTWEIGHT AND BALANCED, ERGONOMIC DESIGN FOR EXTENDED USE COMFORTABLE CELL FOAM ON BACK OF HEADGEAR BREATHABLE, REMOVABLE, WASHABLE HEADBAND BLACK MATTE FINISH COMFORTABLY WORN WITH MOST GOGGLES AND RESPIRATORS FACE SHIELD OFFERS SECONDARY PROTECTION AND MUST BE WORN WITH SPECTACLES OR GOGGLES PERFECT FOR WORKERS EXPOSED TO FALLING OR FLYING OBJECTS, IMPACT, CHEMICAL SPLASH, AND AIRBORNE DEBRIS MEETS ANSI Z87+ (HIGH IMPACT) AND CERTIFIED TO THE REQUIREMENTS OF CSA Z94.3 STANDARDS

Restrictions and Compliance

  • This item has been restricted from sale in the following states: CA

Reviews of North Safety #S8510