KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Water Softener, Service Flow Rate 20 GPM

NORTH STAR| Zoro #: G0756533| Mfr #: PA131S

$2453.82 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width (In.): 47
Distributor Type: Counter Current Regeneration
Type: Demand Initiated Regeneration
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0756533 Mfr #: PA131S
Width (In.): 47Distributor Type: Counter Current Regeneration
Type: Demand Initiated RegenerationItem: Water Softener
Max. Grain Capacity: 132,000Number of Brine Tanks: 1
Tank Type: Two TankMeter Range (GPM): 0-1000
Days Between Regeneration: On DemandDepth (In.): 24
Pipe Size (In.): 1Service Flow Rate (GPM): 20
Height (In.): 68Tank Material: Fiberglass Resin
Salt Storage Capacity (Lb.): 1000Country of Origin (subject to change): United States

Description

Water Softener, Demand Initiated Regeneration, Service Flow Rate 20 GPM, 132,000 Max. Grain Capacity, Salt Storage Capacity 1000 Lb., Pipe Size 1 In., Height 68 In., Width 47 In., Depth 24 In., Meter Range 0-1000 GPM, Tank Type Two Tank, Fiberglass Resin Tank Material, Counter Current Regeneration Distributor Type, Days Between Regeneration On Demand, No. Brine Tanks 1

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews