Water Softener, Service Flow Rate 50 GPM

NORTH STAR| Zoro #: G0282597| Mfr #: PA162S

$5173.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Meter Range (GPM): 0 - 1000
Height (In.): 87
Days Between Regeneration: Demand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0282597 Mfr #: PA162S
Meter Range (GPM): 0 - 1000Height (In.): 87
Days Between Regeneration: DemandDistributor Type: Counter Current Regeneration
Depth (In.): 24Number of Brine Tanks: 1
Width (In.): 47Type: Demand Initiated Regeneration
Max. Grain Capacity: 165,000Tank Type: Two Tank
Item: Water SoftenerSalt Storage Capacity (Lb.): 1000
Tank Material: Fiberglass ResinPipe Size (In.): 2
Service Flow Rate (GPM): 50Country of Origin (subject to change): United States

Description

Water Softener, Demand Initiated Regeneration, Service Flow Rate 50 GPM, 165,000 Max Grain Capacity, Salt Storage Capacity 1,000 Lb, Pipe Size 2 In, Height 87 In, Width 47 In, Depth 24 In, Meter Range 0 - 1000 GPM, Tank Type Two Tank, Fiberglass Resin Tank Material, Counter Current Regeneration Distributor Type, Days Between Regeneration Demand, No. Brine Tanks 1

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews