Skip to Main Content
customer-service Help
North States

Superyard Classic

North States Superyard Classic 8666
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$89.07
  • Country of Origin (subject to change): United States
See full product details
This item ships free.
Total: $89.07

North States #8666 Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Designed for both indoor and outdoor use     the Superyard Classic is an excellent solution for creating a safe play area for your child. The high-quality     six-panel yard encloses up to 18.5 square feet and is 26 inches high. Setting up the Superyard is easy     the six interlocking panels are pre-connected--simply pull the panels out of box     unfold and connect them together. Comes complete with skid-resistant pads     won't slip or scratch     works on any surface. The Superyard includes a convenient carry handle which makes this lightweight yard easy to take anywhere. To increase the play area     a Two-Panel Extension is available separately. Experience the convenience that you deserve and the superior quality that you've come to expect from North States. Made in the USA.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of North States #8666