KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Binoculars, Compact, 10x25, FOV 315Ft@1000

NORTHWEST| Zoro #: G1514195| Mfr #: BCP1025

$33.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Nylon Case with Belt Loop, Rubber Eye Cups, Lens Cleaning Cloth and Polybag
Width (In.): 3-15/16
Construction: Aluminum and High Strength Polymer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1514195 Mfr #: BCP1025
Includes: Nylon Case with Belt Loop, Rubber Eye Cups, Lens Cleaning Cloth and PolybagWidth (In.): 3-15/16
Construction: Aluminum and High Strength PolymerTripod Mountable: No
Weather Resistant: Fog ProofPrism Type: Porro
Type: CompactItem: Binocular
Field of View: 315 ft. @1000 yd.Min. Distance (Ft.): 33
Weight: 8.0 oz.Magnification: 10 x 25
Height (In.): 2-9/16Length (In.): 4-1/8
Optical Lens Coating: Fully CoatedCountry of Origin (subject to change): China

Description

Binoculars, Compact, Magnification 10x25, Field of View 315 Ft @1000 yd., Min Distance 33 ft., Weather Resistant Fog Proof, Prism Type Porro, Anti-Reflective Coating Fully, Construction Aluminum with Rubber Housing Insert, Length 4 1/8 in. Width 3 15/16 in. Height 2 9/16 in. Includes Nylon Case with Belt Loop, Rubber Eye Cups, Lens Cleaning Cloth and Polybag

Reviews