KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Binoculars, Compact Wide Angle, 8x25

NORTHWEST| Zoro #: G1100522| Mfr #: BCW0825

$47.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Nylon Case with Belt Loop, Rubber Eye Cups, Lens Cleaning Cloth and Polybag
Width (In.): 2-1/2
Construction: Aluminum with Rubber Housing Insert
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1100522 Mfr #: BCW0825
Includes: Nylon Case with Belt Loop, Rubber Eye Cups, Lens Cleaning Cloth and PolybagWidth (In.): 2-1/2
Construction: Aluminum with Rubber Housing InsertTripod Mountable: No
Weather Resistant: Fog ProofPrism Type: Roof
Type: Compact Wide AngleItem: Binocular
Field of View: 417 ft. @1000 yd.Min. Distance (Ft.): 33
Weight: 9.6 oz.Magnification: 8 x 25
Height (In.): 2-5/16Length (In.): 4
Optical Lens Coating: Fully CoatedCountry of Origin (subject to change): China

Description

Binoculars, Compact Wide Angle, Magnification 8x25, Field of View 417 Ft @1000 yd., Min Distance 33 ft., Weather Resistant Fog Proof, Prism Type Roof, Anti-Reflective Coating Fully, Construction Aluminum with Rubber Housing Insert, Length 4 in. Width 2 1/2 in. Height 2 5/16 in. Includes Nylon Case with Belt Loop, Rubber Eye Cups, Lens Cleaning Cloth and Polybag

Reviews