*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Binoculars, Full-Size, 10x42, FOV 338 ft.

NORTHWEST| Zoro #: G0878071| Mfr #: BFP1042

$46.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Nylon Case with Nylon Strap, Rubber Eye Cups, Objective Lens Cover, Eyepiece Lens Cover, Lens Cleaning Cloth and Polybag, and Tripod Mount with Cover
Width (In.): 6-7/16
Construction: Aluminum with Rubber Armor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0878071 Mfr #: BFP1042
Includes: Nylon Case with Nylon Strap, Rubber Eye Cups, Objective Lens Cover, Eyepiece Lens Cover, Lens Cleaning Cloth and Polybag, and Tripod Mount with CoverWidth (In.): 6-7/16
Construction: Aluminum with Rubber ArmorTripod Mountable: Yes
Weather Resistant: Fog ProofPrism Type: Porro
Type: Full-SizeItem: Binocular
Field of View: 338 ft. @1000 yd.Min. Distance (Ft.): 33
Weight: 21.6 oz.Magnification: 10 x 42
Height (In.): 2-7/8Length (In.): 5-5/8
Optical Lens Coating: Fully CoatedCountry of Origin (subject to change): China

Description

Binoculars, Full Size, Magnification 10x42, Field of View 338 Ft @1000 yd., Min Distance 33 ft., Weather Resistant Fog Proof, Prism Type Porro, Anti-Reflective Coating Fully, Construction Aluminum with Rubber Armor, Length 5 5/8 in. Width 6 7/16 in. Height 2 7/8 in. Includes Nylon Case with Nylon Strap, Rubber Eye Cups, Objective Lens Cover, Eyepiece Lens Cover, Lens Cleaning Cloth and Polybag, and Tripod Mount with Cover

Reviews