Binoculars, Full Size, Aspheric Lense

NORTHWEST| Zoro #: G1148971| Mfr #: BFP1050A

$150.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1148971 Mfr #: BFP1050A
Includes: Nylon Case and Strap, Lens Cover, Cleaning ClothItem: Binocular
Type: Full-Size, Aspheric LensMagnification: 10 x 50
Field of View: 406 ft. @ 1000 yd.Prism Type: Porro
Length (In.): 7-7/8Width (In.): 6-7/8
Height (In.): 2-9/16Construction: Rubber Armor
Weather Resistant: Fog Proof, Water ProofWeight: 44.8 oz.
Optical Lens Coating: Fully CoatedTripod Mountable: Yes
Country of Origin (subject to change): China

Product Description

Binoculars, Full Size, Aspheric Lense, Magnification 10 X 50, Field of View 406 ft. @ 1000 yd., Prism Type Porro, Length 7 7/8 in. Width 6 7/8 in. Height 2 9/16 in. Construction Rubber Armor, Lens Coating Fully, Weather Resistant Fog Proof, Water Proof, Includes Nylon Case and Strap, Lens Cover, Cleaning Cloth
Save 15%. Sign up for Z-mail.