KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Binoculars, Full Size, Long Eye Relief

NORTHWEST| Zoro #: G2040026| Mfr #: BFP1050LE

$125.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Nylon Case and Strap, Lens Cover, Cleaning Cloth
Width (In.): 7-1/4
Construction: Rubber Armor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2040026 Mfr #: BFP1050LE
Includes: Nylon Case and Strap, Lens Cover, Cleaning ClothWidth (In.): 7-1/4
Construction: Rubber ArmorTripod Mountable: Yes
Weather Resistant: Fog Proof, Water ProofPrism Type: Porro
Type: Full-Size, Long Eye ReliefItem: Binocular
Field of View: 305 ft. @ 1000 yd.Weight: 36.8 oz.
Magnification: 10 x 50Height (In.): 2-9/16
Length (In.): 7-7/8Optical Lens Coating: Fully Coated
Country of Origin (subject to change): China

Description

Binoculars, Full Size, Long Eye Relief, Magnification 10 X 50, Field of View 305 ft. @ 1000 yd., Prism Type Porro, Length 7 7/8 in. Width 7 1/4 in. Height 2 9/16 in. Construction Rubber Armor, Lens Coating Fully, Weather Resistant Fog Proof, Water Proof, Includes Nylon Case and Strap, Lens Cover, Cleaning Cloth

Reviews