DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Binoculars, Full Size, Marine

NORTHWEST| Zoro #: G0889244| Mfr #: BFR0842

$72.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height (In.): 2
Tripod Mountable: No
Weight: 27.2 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0889244 Mfr #: BFR0842
Height (In.): 2Tripod Mountable: No
Weight: 27.2 oz.Optical Lens Coating: Fully Coated
Includes: Nylon Case and Strap, Lens Cover, Cleaning ClothField of View: 356 ft. @ 1000 yd.
Length (In.): 6-1/3Construction: Rubber Armor
Width (In.): 5-1/2Magnification: 8 x 42
Type: Full-Size, MarineWeather Resistant: Fog Proof, Water Proof
Item: BinocularPrism Type: Roof
Country of Origin (subject to change): China

Description

Binoculars, Full Size, Marine, Magnification 8 X 42, Field of View 356 ft. @ 1000 yd., Prism Type Roof, Length 6 1/3 in. Width 5 1/2 in. Height 2 in. Construction Rubber Armor, Lens Coating Fully, Weather Resistant Fog Proof, Water Proof, Includes Nylon Case and Strap, Lens Cover, Cleaning Cloth

Reviews