DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Binoculars, Full-Size Wide Angle, 7x35

NORTHWEST| Zoro #: G1026277| Mfr #: BFW0735

$54.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height (In.): 2-7/8
Tripod Mountable: Yes
Weight: 23.2 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1026277 Mfr #: BFW0735
Height (In.): 2-7/8Tripod Mountable: Yes
Weight: 23.2 oz.Optical Lens Coating: Fully Coated
Includes: Nylon Case with Nylon Strap, Rubber Eye Cups, Objective Lens Cover, Eyepiece Lens Cover, Lens Cleaning Cloth, Polybag, and Tripod Mount with CoverWeather Resistant: Fog Proof
Length (In.): 5-1/2Construction: Aluminum with Rubber Housing Insert
Width (In.): 6-7/16Magnification: 7 x 35
Type: Full-Size Wide AngleField of View: 488 ft. @1000 yd.
Item: BinocularPrism Type: Porro
Min. Distance (Ft.): 27Country of Origin (subject to change): China

Description

Binoculars, Full Size Wide Angle, Magnification 7x35, Field of View 488 Ft @1000 yd., Min Distance 27 ft., Weather Resistant Fog Proof, Prism Type Porro, Anti-Reflective Coating Fully, Construction Aluminum with Rubber Housing Insert, Length 5 1/2 in. Width 6 7/16 in. Height 2 7/8 in. Includes Nylon Case with Nylon Strap, Rubber Eye Cups, Objective Lens Cover, Eyepiece Lens Cover, Lens Cleaning Cloth, Polybag, and Tripod Mount with Cover

Reviews