SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Binoculars, Full-Size Zoom, 7-15x35

NORTHWEST| Zoro #: G1477917| Mfr #: BFZ1535

$70.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: Aluminum with Rubber Housing InsertLength (In.): 5-1/2Prism Type: Porro
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1477917 Mfr #: BFZ1535
Construction: Aluminum with Rubber Housing InsertLength (In.): 5-1/2
Prism Type: PorroRequires: -
Width (In.): 6-4/5Optical Lens Coating: Fully Coated
Magnification: 7 to 15 x 35Includes: Nylon Case with Nylon Strap, Rubber Eye Cups, Objective Lens Cover, Eyepiece Lens Cover, Lens Cleaning Cloth, Polybag, and Tripod Mount with Cover
Type: Full-Size ZoomHeight (In.): 3-1/4
Weight: 24.0 oz.Weather Resistant: Fog Proof
Field of View: 305 ft. @1000 yd.Item: Binocular
Min. Distance (Ft.): 27Tripod Mountable: Yes
Standards: -Country of Origin (subject to change): China

Description

Binoculars, Full-Size Zoom, Magnification 7 to 15 x 35, Field of View 305 ft. @1000 yd., Prism Type Porro, Length (In.) 5-1/2, Width (In.) 6-4/5, Height (In.) 3-1/4, Construction Aluminum with Rubber Housing Insert, Lens Coating Fully, Min. Distance (Ft.) 27, Tripod Mountable Yes, Requires -, Weather Resistant Fog Proof, Standards -, Weight 24.0 oz.

Reviews