Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

1" x 42" Coated Sanding Belt 120 Grit

  • Zoro #: G1968653
  • Mfr #: 78072720885
$2.00
  • Item: Sanding Belt
  • Abrasive Material: Aluminum Oxide
  • Length: 42 in
See full product details
Orders over $75 ship free.

Norton #78072720885 Specifications

  • Zoro #: G1968653
  • Mfr #: 78072720885
Item: Sanding Belt Abrasive Material: Aluminum Oxide
Length: 42 in Grade: Fine
Abrasive Type: Coated Backing Weight: X
Grit: 120 Backing Material: Cloth
Series: R228 Metalite Color: Brown
Width: 1 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sanding Belt, Width 1 in, Length 42 in, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 120, Grade Fine, Series R228 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews of Norton #78072720885