Norton Co
14" x 7/64" x 1" Metal Aluminum Oxide Chop Saw Reinforced (Type 01/41)
- Zoro #: G3431778
- Mfr #: 89399
Hover or click to zoom Tap to zoom
Help us improve our
product images
$8.41
Subtotal: $8.41
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Co #89399 Specifications
- Zoro #: G3431778
- Mfr #: 89399
- UPC #: 76607893994
- Country of Origin (subject to change): India
Description
14" chop saw reinforced wheel. For use on low horsepower cut-off machines. Good for cutting metal studs, rebar, angle iron and tubing.
Restrictions and Compliance
- This item has been restricted from sale in the following states: AL, HI
Reviews of Norton Co #89399
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CMT Industrial Fine Cut Off Blade, 350mm dia 283.108.14M
- MILWAUKEE TOOL M18 Fuel 14" Chop Saw, M18 12.0AH Battery 2990-21HD, 48-11-1812
- EATON AEROQUIP Hose Cut-Off Machine, 14 in. Blade, 4.5 HP FT1505
- MILWAUKEE TOOL M18 FUEL 9" Cut-Off Saw w/ ONE-KEY Kit 2786-22HD
- MORSE Chop Saw, 14 In. Blade, 1 In. Arbor CSM14MB
- BAILEIGH INDUSTRIAL Cold Saw, 1.5HP, 60/120rpm CS-275SA
- BAILEIGH INDUSTRIAL Cold Saw, 3HP, 24 to 120rpm CS-350EU
- WEATHERHEAD Hose Cutting Saw, 63695 T-10B
- DAKE Cold Saw, Corded, 3-5/8" Cutting Capacity 974315-2
- JET Cold Saw, Cast Iron, 440V, 3-Phase 414217K
- VENTMASTER Rescue Cutoff Saw, Gas, 14in, 94cc, DG, Blde TV406-507
- Norton Co Power Saws