Norton
16 oz Sharpening Stone Oil Clear
- Zoro #: G2885416
- Mfr #: 61463687770
Tap to zoom
Hover or click to zoom
$17.38
- Item: Sharpening Stone Oil
- Color: Clear
- Timken OK Load: Not Specified
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $17.38
Norton #61463687770 Specifications
- Zoro #: G2885416
- Mfr #: 61463687770
- Item: Sharpening Stone Oil
- Color: Clear
- Timken OK Load: Not Specified
- Base Oil: Mineral
- Container Style: Bottle
- Container Size: 16 oz
- Lubricant NSF Rating: Not Rated
- SAE Grade: Not Specified
- Item - Machine Oils: Sharpening Stone Oil
- ISO Viscosity Grade: Not Specified
- Standards: Meets FDA Requirements
- Specific Gravity: 0.845
- Flash Point: 275 Degrees F
- Application: For Improving Sharpening Stone Performance
- NSF Rating: Not Rated
- Country of Origin (subject to change): United States
Description
Sharpening Stone Oil, ISO Viscosity Grade Not Specified, SAE Grade Not Specified, Base Oil Mineral, Container Size 16 oz, NSF Rating Not Rated, Flash Point 275 Degrees F, Container Style Bottle, Color Clear, Timken OK Load Not Specified, Standards Meets FDA Requirements, Application For Improving Sharpening Stone Performance, Specific Gravity 0.845
Reviews of Norton #61463687770
Explore more
- NORTON Single Grit Benchstone, A/O, Fine 61463685585
- NORTON Single Grit Benchstone, Diamond 66253268080
- NORTON Combination Grit Benchstone, Coarse/Fine 61463685550
- NORTON Single Grit Benchstone, S/C, Fine 61463685515
- NORTON Combination Grit Benchstone, 4x1 In 61463685435
- NORTON 1 qt Sharpening Stone Oil Clear 61463687775
- DREMEL GRIND STONE CARB 3/16"" 84922
- Norton Sharpening Stones