Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

2" x 48" Coated Sanding Belt 50 Grit

  • Zoro #: G0546043
  • Mfr #: 78072727101
$5.57
  • Backing Material: Cloth
  • Length: 48 in
  • Width: 2 in
See full product details
Orders over $75 ship free.

Norton #78072727101 Specifications

  • Zoro #: G0546043
  • Mfr #: 78072727101
Backing Material: Cloth Length: 48 in
Width: 2 in Abrasive Material: Zirconia Alumina
Series: R821P BlueFire Grit: 50
Abrasive Type: Coated Color: Blue
Grade: Coarse Item: Sanding Belt
Backing Weight: Y Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sanding Belt, Width 2 in, Length 48 in, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 50, Grade Coarse, Series R821P BlueFire, Color Blue, Backing Weight Y, Backing Material Cloth

Reviews of Norton #78072727101