32A STRAIGHT TOOLROOM WHEEL, 7 IN DIA X .5 THK, 1 .25 CENTER HOLE, 46

  • Mfr # 66253288777

  • Zoro # G322805649


product price:  $83.99
/ea
Free Shipping & Returns

Key Features

Height
10 in
Length
10.3 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66253288777
Zoro #
G322805649
UPC #
00662532887773
Country of Origin
United States

Dimensions

Height
10 in
Length
10.3 in
Width
1 in

Details

Item
Toolroom Grinding Wheels

Description

NORTON 66253288777 32A STRAIGHT TOOLROOM WHEEL, 7 IN DIA X .5 THK, 1 .25 CENTER HOLE, 46 GRIT, ALUMINUM OXIDE ABRASIVE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.