Norton
548 Radio Frequency Transmitter
- Zoro #: G200865956
- Mfr #: 548

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $162.00
Norton #548 Specifications
- Zoro #: G200865956
- Mfr #: 548
- Country of Origin (subject to change): Unknown
Description
Norton Door Controls offers a comprehensive line of door controls designed and manufactured to ensure superior performance and reliability. Norton Door Controls refined the rack and pinion closer and the concept of valve controlled backcheck for hydraulic door closers. Along the way there have been a variety of other innovations, including aluminum alloy body, narrow style, non-handed closers, adjustable backcheck, speed adjustments and special application arms.
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Norton #548
Explore more
- YALE COMMERCIAL Alarm Controls Under Desk Door Release Button Operated, Stainless Steel, Blk ABS Plastic, UL Listed TS-18
- FUNCTIONAL DEVICES INC / RIB EnOcean 902 MHz Wireless Solar Door/Window Transmitter Switch WDWS2-EN3
- FUNCTIONAL DEVICES INC / RIB EnOcean 902 MHz Wireless Wall Transmitter Switch with Barrier and Cove WWS2-EN3
- FUNCTIONAL DEVICES INC / RIB Wireless Door/Window Switch, Solar Powered, EnOcean 902 MHz FDLTMAG2
- YALE COMMERCIAL Alarm Controls Under Desk Door Release Key Operated, Stainless Steel, Black ABS Plastic, UL Listed TS-17
- FUNCTIONAL DEVICES INC / RIB Wireless Wall Transmitter Switch and Cover Plate, EnOcean 902 MHz FDLTS2
- FUNCTIONAL DEVICES INC / RIB Wireless Keycard Transmitter Switch, EnOcean 902 MHz FDLTKEY
- TYCON Tycon TP2700WC-Transmitter TP2700WC 433Mhz Transmitter TP2700WC-Transmitter
- Norton Door Control Transmitters & Receivers