Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

6" dia. 2" thick 5/8 arbor Flaring Cup Wheel

  • Zoro #: G4357787
  • Mfr #: 66252809600
Norton 6" dia. 2" thick 5/8 arbor Flaring Cup Wheel 66252809600
Norton 6" dia. 2" thick 5/8 arbor Flaring Cup Wheel 66252809600
$28.41 14% off
$24.15
  • Max. RPM: 6,000 RPM
  • Abrasive Wheel Type: Type 11
  • Abrasive Wheel Hardness: Q
See full product details
Orders over $75 ship free.

Norton #66252809600 Specifications

  • Zoro #: G4357787
  • Mfr #: 66252809600
Max. RPM: 6,000 RPM Abrasive Wheel Type: Type 11
Abrasive Wheel Hardness: Q Abrasive Material: Aluminum Oxide
Abrasive Wheel Diameter: 6 in Specification: 57AC16-Q
Arbor Hole Size: 5/8"-11 Thickness: 2 in
Item: Flaring Cup Grinding Wheel Abrasive Grit: 16
Shop By: Cyber Deals Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flaring Cup Grinding Wheel, Abrasive Wheel Type Type 11, Abrasive Wheel Diameter 6 in, Thickness 2 in, Arbor Hole Size 5/8 In.-11, Abrasive Material Aluminum Oxide, Abrasive Grit 16, Abrasive Wheel Hardness Q, Max. RPM 6,000 RPM, Specification 57AC16-Q

Reviews of Norton #66252809600