Norton Abrasives
Combination Grit Stone, Aluminum, 8x2x1
Mfr # 61463685565
Zoro # G0579257
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Coarse, Fine
- Length 8 in
- Width 2 in
- Height 1 in
Explore More Products
- NORTON ABRASIVES Single Grit Benchstone, Ark, Ultra Fine 61463687555
- NORTON ABRASIVES Single Grit Benchstone, A/O, Medium 61463685575
- NORTON ABRASIVES Single Grit Sharpening Stone, S/C, Coarse 61463685980
- NORTON ABRASIVES Sharpener, 3x1-1/2x1/2", Knife, IB34 07660787630
- NORTON ABRASIVES Single Grit Benchstone, Ark, Ultra Fine 61463685665
- NORTON ABRASIVES Single Grit Benchstone, S/C, Medium 61463685465
- NORTON ABRASIVES Sharpener, 8x2x3/4", Chisel/Planer, IB8A/B 07660787936
- NORTON ABRASIVES Benchstone, 8x2x3/4", Combo Grit, CCS8 66243592750
- NORTON ABRASIVES Benchstone, Crystolon Carbide, Fine 61463685500
- DMT DuoSharp Plus Bench Stone, 8in., Green/Red WM8FC-WB
- DMT Sharpening Whestone, 9 Micron W6EP
- Norton Abrasives Sharpening Stones