Norton Abrasives
CutOff Whl, Gemini Rightcut, 5"x.045"x7/8"
Mfr # 66252823603
Zoro # G3267625
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 5 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8 in
Explore More Products
- NORTON ABRASIVES CutOff Whl, Gemini Concret, 14"x.125"x20mm 66252837842
- NORTON ABRASIVES CutOff Whl, Gemini Asphalt, 14"x.125"x20mm 70184672877
- NORTON ABRASIVES CutOff Wheel, Masonry, 5"x.040"x7/8" 07660701622
- NORTON ABRASIVES CutOff Whl, 57A701-TB25N, 2-1/2x.062x3/8" 66243522372
- NORTON ABRASIVES CutOff Wheel, 57A364-TB25N, 7"x.062"x5/8" 66252922673
- NORTON ABRASIVES CutOff Whl, 57A541-RB25, 6"x.060"x1/2" 66252822970
- NORTON ABRASIVES CutOff Wheel, 57A46-M8BW, 10"x.060"x5/8" 66253122818
- NORTON ABRASIVES Cutoff Wheel 6X.040X7/8 07660702757
- NORTON ABRASIVES Foundry Cut-Off Wheel, 30" x 1/4"x1-3/4" 69210450386
- UNITED ABRASIVES/SAIT SAIT 24252 XA46R Contaminant Free Cut-Off Wheels (Type 1/Type 41 Flat) 5" x 1/16" x 7/8", 50-Pack 24252
- CGW ABRASIVES CutOff Whl, 6x0.045x7/8, 27, ZA60-S-BF 45007
- Norton Abrasives Cut-Off Wheels