Norton Abrasives
Flap Disc, 6 In x 40 Grit, 7/8
Mfr # 66623399012
Zoro # G4571716
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 6"
- Disc Type Type 27
- Grade Extra Coarse
- Grit P40
Explore More Products
- NORTON ABRASIVES Flap Disc, 7 In x 60 Grit, 5/8-11 66254461067
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 5/8-11 66623399191
- NORTON ABRASIVES Flap Disc, 5 In x 40 Grit, 5/8-11 66254491941
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 7/8 66623399143
- NORTON ABRASIVES 4-1/2" dia. 7/8" arbor 36 Grit Flap Disc 66623399126
- NORTON ABRASIVES Flap Disc, 5 In x 40 Grit, 5/8-11 66623399128
- NORTON ABRASIVES Flap Disc, Ceramic, Type 29, 5" dia 66261190003
- NORTON ABRASIVES Flap Disc 4-1/2 X 7/8In. Ty 29 19270
- NORTON ABRASIVES Flap Disc, 7 In x 36 Grit, 7/8 66623399187
- WEILER 4-1/2" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 36C, 7/8" 50100
- NORTON ABRASIVES Flap Disc, 7 In x 40 Grit, 5/8-11 66623399156
- Norton Abrasives Flap Discs