Norton Abrasives
Sanding Belt, Coated, 2 in W, 48 in L, 40 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P
Mfr # 78072727102
Zoro # G1375771
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 48 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 40
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 80 Grit, Medium, Zirconia Alumina, R823P Bluefire, Blue 78072728955
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 50 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue 78072726991
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 120 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown 78072721225
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange 69957345002
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Coarse, Ceramic, R981 SG, Red 78072718708
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 40 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange 69957398030
- NORTON ABRASIVES Coated Belt 78072723736
- NORTON ABRASIVES Coated Belt 66261117384
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 48 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite 78072721540
- VSM Abrasive Belt, 50 Grt, Zirc, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 50 Grit, Coarse, Zirconia, Blue 100276
- VSM Abrasive Belt, 60 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 60 Grit, Medium, Aluminum Oxide, Brown 21251
- Norton Abrasives Coated Sanding Belts