Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

3/4" x 18" Coated Sanding Belt 80 Grit PK5

  • Zoro #: G2668797
  • Mfr #: 66623373763

$8.27 /ea ($1.65/unit)

Order in multiples of 5

Details
  • Backing Weight: X
  • Grade: Medium
  • Abrasive Material: Zirconia Alumina
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Norton #66623373763 Specifications

  • Zoro #: G2668797
  • Mfr #: 66623373763
Backing Weight: X Grade: Medium
Abrasive Material: Zirconia Alumina Width: 3/4"
Item: Sanding Belt Backing Material: Polyester
Grit: 80 Abrasive Type: Coated
Series: R823P Length: 18"
Color: Blue Country of Origin (subject to change): United States

Description

Sanding Belt, Width 3/4 In., Length 18 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 80, Grade Medium, Series R823P, Color Blue, Backing Weight X, Backing Material Polyester, Package Quantity 5

Reviews of Norton #66623373763