Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Abrasive Cut-Off Wheel, Type 41, 6" dia.

  • Zoro #: G4429402
  • Mfr #: 66252841999
$3.93
  • Application: Metal Cutting
  • Diamond Knockout: No
  • Abrasive Wheel Type: Type 1
See full product details
Orders over $75 ship free.

Norton #66252841999 Specifications

  • Zoro #: G4429402
  • Mfr #: 66252841999
Application: Metal Cutting Diamond Knockout: No
Abrasive Wheel Type: Type 1 Abrasive Wheel Diameter: 6 in
Series: Gemini Right Cut Contaminant Free Max. RPM: 10,185 RPM
Arbor Hole Size: 7/8 in Abrasive Grit: 36
Thickness: 9/200 in Abrasive Material: Aluminum Oxide
Item: Abrasive Cut-Off Wheel Diameter: 6 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 in, Thickness 9/200 in, Arbor Hole Size 7/8 in, Abrasive Material Aluminum Oxide, Abrasive Grit 36, Max. RPM 10,185 RPM, Series Gemini RightCut Stainless, Diamond Knockout No, Application Metal Cutting

Reviews of Norton #66252841999