SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Abrasive Roll, 1" W x 150 ft. L, 50G, Brown

NORTON| Zoro #: G1441395| Mfr #: 66261127728

$31.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrownItem: Abrasive RollWidth: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1441395 Mfr #: 66261127728
Color: BrownItem: Abrasive Roll
Width: 1"Length: 150 ft.
Backing Weight: XSeries: K224
Backing Material: ClothGrade: Coarse
Grit: 50Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): United States

Description

Abrasive Roll, Width 1 In., Length 150 ft., Abrasive Material Aluminum Oxide, Grit 50, Grade Coarse, Backing Material Cloth, Backing Weight X, Series K224, Color Brown

Reviews