Abrasive Roll, 1" W x 150 ft.L, 100G, Brown

NORTON| Zoro #: G0377693| Mfr #: 66261126275

$23.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Abrasive Roll
Grit: 100
Color: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0377693 Mfr #: 66261126275
Item: Abrasive RollGrit: 100
Color: BrownLength: 150 ft.
Width: 1"Series: K225
Backing Material: ClothBacking Weight: J
Grade: FineAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): United States

Description

Abrasive Roll, Width 1 In., Length 150 ft., Abrasive Material Aluminum Oxide, Grit 100, Grade Fine, Backing Material Cloth, Backing Weight J, Series K225, Color Brown

Reviews