HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Abrasive Roll, 1" W x 150 ft.L, 280G, Brown

NORTON| Zoro #: G0761381| Mfr #: 66261126269

$26.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Abrasive Roll
Grit: 280
Color: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0761381 Mfr #: 66261126269
Item: Abrasive RollGrit: 280
Color: BrownLength: 150 ft.
Width: 1"Series: K225
Backing Material: ClothBacking Weight: J
Grade: Very FineAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): United States

Description

Abrasive Roll, Width 1 In., Length 150 ft., Abrasive Material Aluminum Oxide, Grit 280, Grade Very Fine, Backing Material Cloth, Backing Weight J, Series K225, Color Brown

Reviews