Norton

Abrasive Roll, 150 ft. L, Very Fine, Red

Norton Abrasive Roll, 150 ft. L, Very Fine, Red 66261136208
Hover or click to zoom Tap to zoom
  • Width: 2"
  • Grit: 180
  • Abrasive Material: Aluminum Oxide
  • Backing Material: Cotton
  • Length: 50 yd.
  • Grade: Very Fine
  • Series: R243
  • Abrasive Type: Coated, Non-Woven
See full product details
$49.63

Subtotal: $49.63

Norton #66261136208 Specifications

  • Width: 2"
  • Grit: 180
  • Abrasive Material: Aluminum Oxide
  • Backing Material: Cotton
  • Length: 50 yd.
  • Grade: Very Fine
  • Series: R243
  • Abrasive Type: Coated, Non-Woven
  • Backing Weight: J
  • Item: Cloth and Screen Roll
  • Color: Red
  • Length (Straight Wireway): 150 ft
  • Country of Origin (subject to change): China

Description

Abrasive Roll, Width 2 in, Length 150 ft, Abrasive Material Aluminum Oxide, Grit 180, Grade Very Fine, Backing Material Cloth, Backing Weight J, Series R243, Color Red

Reviews of Norton #66261136208

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.