KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Abrasive Roll, 4-1/2" W x 30 ft. L, 150G

NORTON| Zoro #: G0709012| Mfr #: 66261131694

$44.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-1/2"
Series: A275
Grit: 150
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0709012 Mfr #: 66261131694
Width: 4-1/2"Series: A275
Grit: 150Item: Abrasive Roll
Backing Weight: BColor: Tan
Backing Material: PaperLength: 30 ft.
Abrasive Material: Aluminum OxideGrade: Fine
Country of Origin (subject to change): Canada

Description

Abrasive Roll, Width 4-1/2 In., Length 30 ft., Abrasive Material Aluminum Oxide, Grit 150, Grade Fine, Backing Material Paper, Backing Weight B, Series A275, Color Tan

Reviews