Norton Abrasives
Cut-Off Wheel, 13-3/4in. Dia, AO, 100G, PK10
- Zoro #: G8690141
- Mfr #: 66253322863
Hover or click to zoom Tap to zoom
Key Features
- Abrasive Grit: 100
- Abrasive Material: Aluminum Oxide
- Abrasive Wheel Diameter: 13 3/4 in
- Abrasive Wheel Type: Type 1
- Arbor Hole Size: 1-1/4 in
- Diameter: 13 3/4 in
- Series: ML-114
- Thickness: 0.098 in
$320.99
Pk of 10, $32.10/ea
Subtotal: $320.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #66253322863 Specifications
- Zoro #: G8690141
- Mfr #: 66253322863
- UPC #: 662533228636
- Abrasive Grit: 100
- Abrasive Material: Aluminum Oxide
- Abrasive Wheel Diameter: 13 3/4 in
- Abrasive Wheel Type: Type 1
- Arbor Hole Size: 1-1/4 in
- Diameter: 13 3/4 in
- Series: ML-114
- Thickness: 0.098 in
- Application: For Very Hard Steels
- Max. RPM: 2,770 RPM
- Item: Abrasive Cut-Off Wheel
- Country of Origin (subject to change): United States
Description
Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 13 3/4 in, Thickness 0.098 in, Arbor Hole Size 1-1/4 in, Abrasive Material Aluminum Oxide, Abrasive Grit 100, Max. RPM 2,770 RPM, Application For Very Hard Steels, Package Quantity 10
Reviews of Norton Abrasives #66253322863
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 5"x.045"x7/8" 66252843209
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 4"x.035"x1/4" 66243529606
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 16"x5/32"x1" 66252843255
- NORTON ABRASIVES Masonry Cut Whl 7X1/8 07660789088
- NORTON ABRASIVES CHOP SAW WHEEL 14X7/64X1"" 07660789399
- NORTON ABRASIVES CutOff Whl, Masonry, 4-1/2"x.062"x7/8" 07660701621
- NORTON ABRASIVES Knife Blade File, 4" x 1" x 1/8" 61463686780
- NORTON ABRASIVES SPE, BUFA, 5.5X2X12X3X1.25, FAB01, NOR, NO 78072748754
- NORTON ABRASIVES Toolroom Cut-Off Wheel, 7"x1/8"x1-1/4" 66252922692
- UNITED ABRASIVES/SAIT United Abrasives 23040 A36T Cut-Off Wheel - 3 x 0.06 x 0.38 in. 23040
- CGW ABRASIVES CutOff Whl, 16x5/32x1, A24RBF, Metal, TR 36143
- Norton Abrasives Cut-Off Wheels