Norton Abrasives
CutOff Wheel, Blue Fire, 3"x.035"x3/8"
- Zoro #: G4521203
- Mfr #: 66252843174
Hover or click to zoom Tap to zoom
Key Features
- Abrasive Grit: 24
- Abrasive Material: Zirconia Alumina/Aluminum Oxide
- Abrasive Wheel Diameter: 3 in
- Abrasive Wheel Type: Type 1
- Arbor Hole Size: 3/8 in
- Diameter: 3 in
- Series: Bluefire
- Thickness: 0.035 in
$3.29
Subtotal: $3.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #66252843174 Specifications
- Zoro #: G4521203
- Mfr #: 66252843174
- UPC #: 662528431744
- Abrasive Grit: 24
- Abrasive Material: Zirconia Alumina/Aluminum Oxide
- Abrasive Wheel Diameter: 3 in
- Abrasive Wheel Type: Type 1
- Arbor Hole Size: 3/8 in
- Diameter: 3 in
- Series: Bluefire
- Thickness: 0.035 in
- Max. RPM: 25,465 RPM
- Application: Aluminum, Ferrous Metal, Gray Iron, Stainless
- Item: Abrasive Cut-Off Wheel
- Diamond Knockout: No
- For Use With: Right Angle Grinders
- Country of Origin (subject to change): United States
Description
Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 3 in, Thickness 0.035 in, Arbor Hole Size 3/8 in, Abrasive Material Zirconia Alumina, Abrasive Grit 24, Max. RPM 25,465 RPM, Series BlueFire, Diamond Knockout No, Application Aluminum, Ferrous Metal, Gray Iron, Stainless
Reviews of Norton Abrasives #66252843174
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES CutOff Wheel, 57A364-TB25N, 7"x.062"x5/8" 66252922673
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 16"x5/32"x1" 66252843255
- NORTON ABRASIVES CutOff Wheel, Gemini Metal, 14"x.125"x20mm 66252835386
- NORTON ABRASIVES CutOff Wheel, Norton Metal, 7"x.125"x5/8" 07660789005
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 6"x.035"x3/8" 66252835064
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 6"x.035"x1/2" 66252835053
- NORTON ABRASIVES Foundry Cut-Off Wheel, 30" x 1/4"x1-3/4" 69210450386
- NORTON ABRASIVES SPE, BUFA, 8X3X16X2X0, FAB01, NOR, NO 78072766888
- NORTON ABRASIVES SPE, BUFA, 5.5X2X12X3X1.25, FAB01, NOR, NO 78072748754
- DIABLO 14" Diamond Segmented Cut-Off Discs for Masonry DMADS1400
- SHARK INDUSTRIES CUT-OFF WHEEL 14X1/8X1-1 SI12728
- Norton Abrasives Cut-Off Wheels