Norton Abrasives
CutOff Whl, A60-OBNA2, 6"x.035"x3/8"
Mfr # 66252835064
Zoro # G3360411
$18.27
14% off
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 6 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8 in
Explore More Products
- NORTON ABRASIVES Abrasive Cut-Off Wheel, 4-1/2" dia. 66252838454
- NORTON ABRASIVES Gemini RightCut INOX/SS A AO Type 01/41 Right Angle Cut-Off Wheel 66252841997
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 4"x1/16"x3/8" 66252843171
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 3"x.062"x1/4" 66243510645
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 4"x1/8"x3/8" 66252843172
- NORTON ABRASIVES CutOff Wheel, NorZon, 26"x.109"x1-3/4" 69083166431
- NORTON ABRASIVES Tool/Cutter Grinding Wheel, 60Grit, Type 2 66252838322
- NORTON ABRASIVES Grinding Wheel, 12 x 1-7/64 x 1-1/4, RECE 69936635581
- NORTON ABRASIVES Cut-Off Wheel, 12x1/16x1-1/4", Type 01/41 66253262172
- WALTER SURFACE TECHNOLOGIES Cutting Wheel, T1 14"x1/8"x1" A-24-Rip 10A143
- CENTURY DRILL & TOOL Metal Cutting Wheel, 4x.045 in., Type 27A 75551
- Norton Abrasives Cut-Off Wheels