Norton Abrasives
CutOff Whl, Gemini, 8"x1/16"x5/8", 7640rpm
- Zoro #: G7512906
- Mfr #: 66253007025
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Abrasive Grit: 36
- Abrasive Material: Aluminum Oxide
- Abrasive Wheel Diameter: 8 in
- Abrasive Wheel Type: Type 1
- Arbor Hole Size: 5/8 in
- Diameter: 8 in
- Series: Gemini
$6.19
Subtotal: $6.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #66253007025 Specifications
- Zoro #: G7512906
- Mfr #: 66253007025
- UPC #: 662530070252
- Promotion Restriction: Not eligible for promotion
- Abrasive Grit: 36
- Abrasive Material: Aluminum Oxide
- Abrasive Wheel Diameter: 8 in
- Abrasive Wheel Type: Type 1
- Arbor Hole Size: 5/8 in
- Diameter: 8 in
- Series: Gemini
- Thickness: 0.0625 in
- Item: Abrasive Cut-Off Wheel
- Diamond Knockout: No
- Max. RPM: 7,640 RPM
- Application: Ferrous Metal, Gray Iron, Stainless
- Country of Origin (subject to change): Netherlands
Description
Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 8 in, Thickness 0.0625 in, Arbor Hole Size 5/8 in, Abrasive Material Aluminum Oxide, Abrasive Grit 36, Max. RPM 7,640 RPM, Series Gemini, Diamond Knockout No, Application Ferrous Metal, Gray Iron, Stainless
Reviews of Norton Abrasives #66253007025
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES Toolroom Cut-Off Wheel, 6"x0.015"x1-1/4" 66252822953
- NORTON ABRASIVES CutOff Whl, Masonry, 4"x.040"x5/8" 07660701620
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 14"x7/64"x1" 66252843254
- NORTON ABRASIVES CutOff Wheel, Gemini Metal, 14"x.125"x20mm 66252835386
- NORTON ABRASIVES CutOff Whl, 57A60-M8B, 7"x.035"x1-1/4" 66252922983
- NORTON ABRASIVES Gemini RightCut A AO Type 01/41 Right Angle Cut-Off Wheel 66252823602
- NORTON ABRASIVES Toolroom Cut-Off Wheel, 7"x1/8"x1-1/4" 66252922692
- NORTON ABRASIVES Cut-Off Wheel, 12x1/16x1-1/4", Type 01/41 66253262172
- NORTON ABRASIVES Knife Blade File, 4" x 1" x 1/8" 61463686780
- FORNEY MSNRY CUT WHL 4""X1/16"" 71851
- CENTURY DRILL & TOOL Century Drill Cutting Wheel 5" x 7/8" Aluminum Oxide 75524
- Norton Abrasives Cut-Off Wheels