Depressed Center Wheels, Type 27, 4 in Dia, 0.045 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide (Discontinued)
- Mfr # 07660705249
- Zoro # G5373392
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
07660705249
Zoro #
G5373392
UPC #
076607052490
Country of Origin
India
Dimensions
Overall Diameter
4 in
Overall Thickness
0.045 in
Connector Size
5/8 in
Arbor Size
5/8 in
Diameter
4 in
Thickness
0.045 in
Arbor Hole Size
5/8 in
Abrasive Wheel Diameter
4 in
Details
Item
Depressed Center Cut-Off Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
24
Series
Metal RightCut
Maximum Operating Speed
15,280 RPM
Max. RPM
15,280 RPM
Application
Ferrous Metal, Gray Iron, Stainless
Abrasive Grit
24
Abrasive Wheel Type
Type 27
Primary Material Applicationn
Stainless Steel, Steel
Compatible Tool Type
Angle Grinder
Description
Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 4 in, Overall Thickness 0.045 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Metal RightCut, Wheel Type Type 27, Maximum Operating Speed 15,280 RPM, Grade Extra Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.