Norton Abrasives
Disc, Sanding, NoHole, 6 in, SF, P400G, PK100
- Zoro #: G3240273
- Mfr #: 66261131556
Hover or click to zoom Tap to zoom
Key Features
- Disc Diameter: 6"
- Vacuum Hole Design: No Hole
- Grade: Super Fine
- Abrasive Material: Aluminum Oxide
- Grit: P400
- Abrasive Type: Coated
- Abrasive Grade: Super Fine
- Series: A275
$71.49
4% off
$68.24
Pk of 100, $0.68/ea
Subtotal: $68.24
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Norton Abrasives
- MFR #66261131556
- Zoro #G3240273
- Country of OriginCanada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | No Hole |
Grade | Super Fine |
Abrasive Material | Aluminum Oxide |
Grit | P400 |
Abrasive Type | Coated |
Abrasive Grade | Super Fine |
Series | A275 |
Disc Dia. | 6" |
Backing Material | Paper |
Disc Backing Material | Paper |
Item | Hook-and-Loop Sanding Disc |
Backing Weight | B |
Color | Champagne |
Abrasive Grit | 400 |
Max. RPM | 10,000 |
Dia. (In.) | 6 |
Vacuum Hole Pattern | Non-Vacuum |
Resistance Properties | Load |
Coating Coverage | Open |
Backing Material & Wt | B Wt Paper |
Disc Grit | P400 |
Backing Material Type | Paper |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Super Fine, Grit P400, Overall Diameter 6 in, Series A275OP, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Brown, Package Quantity 100
Reviews of Norton Abrasives #66261131556
Explore more
- NORTON ABRASIVES Hook/Loop Sanding Disc, 5 D, Grit 80 66623334962
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. 07660749159
- NORTON ABRASIVES Hook/Loop Sanding Disc, 5 D, Grit 50 66623334945
- NORTON ABRASIVES SAND DISC 100G 18"" 66261120529
- NORTON ABRASIVES 3 SPEED-LOK-NOR 38665
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, P180G, PK50 66261140518
- NORTON ABRASIVES Hook and Loop Disc 8 In. 36 Grit Z/A 23593
- NORTON ABRASIVES Disc Hand L 3 In. 1500 Grit A/O 6070
- NORTON ABRASIVES Disc Hand L 3 In. 1200 Grit A/O 6069
- DIABLO Sanding Disc, w/Hook and Loop, 5", 120G, PK4 DCD050120H04G
- NORTON CO 80 5" VAC CHAMPAGNE DISC RL 100 EA NR31498
- Norton Abrasives Hook & Loop Sanding Discs