Norton Abrasives
FINISH DISC 5"" FINE 180G
- Zoro #: G300488888
- Mfr #: 07660768350
Hover or click to zoom Tap to zoom
$9.53
Subtotal: $9.53
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #07660768350 Specifications
- Zoro #: G300488888
- Mfr #: 07660768350
- UPC #: 76607683502
- Country of Origin (subject to change): Canada
Description
Sand soft materials with this ProSand A975 fine grit paper H&L vacuum disc. With a fiber-reinforced flexible B-weight latex-saturated backing and P-graded seeded-gel ceramic alumina abrasive coating this fine paper disc delivers fast consistent cuts and a long life with reduced tearing risk. Ideal for soft high-loading materials this vacuum disk uses a water-based non-pigmented No-Fil coating to reduce surface loading while the vacuum holes whisk away fine dust. Attach this paper to your random orbital sander with the hook and loop back and use it for demanding highly specialized manufacturing and machining jobs on soft metal and composites.
Reviews of Norton Abrasives #07660768350
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES Sanding Disc, PK3 7660768419
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 180 Grit, PK50 66261130240
- NORTON ABRASIVES Hook/Loop Disc, 8 Hole, 5 in, Med, P60G, AlO 66261130245
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, VF, P320G, PK100 66261149900
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 60 Grit, Red 66261159700
- NORTON ABRASIVES Hook and Loop Disc 6In. 150 Grit A/O 31563
- NORTON ABRASIVES Cloth PSA Disc, 3", PK500 66261136555
- NORTON ABRASIVES MultiAir Sanding Disc, 3", P120, A975, PK50 77696095006
- NORTON ABRASIVES Finish Disc 5" Vfin 220G 07660768349
- 3M TRIZACT Trizact PSA Film Disc 568XA, 5inxNH, 100 568XA
- MIRKA Q.Silver 5" Psa P100 2B-332-100
- Norton Abrasives Hook & Loop Sanding Discs