Norton Abrasives
Foundry Cut-Off Wheel, 12" x 3/32" x 1"
- Zoro #: G7255838
- Mfr #: 66253261999
Key Features
- Abrasive Material: Aluminum Oxide
- Abrasive Wheel Diameter: 12"
- Abrasive Wheel Type: Type 1
- Arbor Hole Size: 1"
- Diameter: 12"
- Series: 23A364-RB25B
- Thickness: 3/32"
- Item: Abrasive Cut-Off Wheel
$110.29
Must order in multiples of 10
Subtotal: $1,102.90
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #66253261999 Specifications
- Zoro #: G7255838
- Mfr #: 66253261999
- UPC #: 662532619992
- Abrasive Material: Aluminum Oxide
- Abrasive Wheel Diameter: 12"
- Abrasive Wheel Type: Type 1
- Arbor Hole Size: 1"
- Diameter: 12"
- Series: 23A364-RB25B
- Thickness: 3/32"
- Item: Abrasive Cut-Off Wheel
- Country of Origin (subject to change): United States
Description
Abrasive Cut-Off Wheel
Reviews of Norton Abrasives #66253261999
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES CUT OF WHEL 24GRT 7X1/8"" 07660789005
- NORTON ABRASIVES CUT-OFF WHEEL SC 7"" D 07660789055
- NORTON ABRASIVES CutOff Wheel, Gemini Metal, 16"x.125"x20mm 66252830886
- NORTON ABRASIVES CutOff Wheel, Rightcut, 5"x.040"x7/8" 07660701618
- NORTON ABRASIVES CutOff Wheel, Masonry, 10"x3/32"x5/8" 07660789391
- NORTON ABRASIVES CutOff Wheel, Gemini, 3"x.125"x3/8" 66243510651
- NORTON ABRASIVES Toolroom Cut-Off Wheel, 7"x1/8"x1-1/4" 66252922692
- NORTON ABRASIVES Cut-Off Wheel, 12x1/16x1-1/4", Type 01/41 66253262172
- NORTON ABRASIVES Grinding Wheel, C6A1S 12x.500x3, .500 66260250346
- CGW ABRASIVES CutOff Whl, 14x5/32x20mm, Ductile, TR 35601
- CGW ABRASIVES Cut/Notching Whl, 9x1/4x5/8-11, Dmd, 36G 70428
- Norton Abrasives Cut-Off Wheels